VQ2201N-51

COMPARE

VQ2201N-51

Description
VQ2201N-51 ; VALVE DBL SOL PLUG-IN

SMC

Part # VQ2201N-51

BDI # 17876483

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.55 - 0.8 Cv Factor | Negative Common | Light and Surge Voltage Suppressor | Non Locking Push Manual Override | Dust Protected
Overall Length - Inch: 4.598
Voltage: 24 VDC
Overall Width - Inch: 0.61

Price Inventory : Available to order
Loading Price
QTY