27280 / 2.75X3.5X0.438 CRWH1 R

COMPARE

27280 / 2.75X3.5X0.438 CRWH1 R

Description
CRSEAL 27280 / 2.75X3.5X0.438 CRWH1 R ; SGL LIP SEAL

SKF

Part # 27280 / 2.75X3.5X0.438 CRWH1 R

BDI # 1414135

Features

Housing Bore - Millimeter: 88.9
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 3.5
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.75
Shaft Diameter - Millimeter: 69.85
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 184745

Price Inventory : Available to order
Loading Price
QTY