46324 / 4.625X6.25X0.5 CRWH1 R
Description
CRSEAL 46324 / 4.625X6.25X0.5 CRWH1 R ; SGL LIP SEAL
Part # 46324
BDI # 1252896
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186238