57523 / 5.75X7X0.5 CRWH1 V
Description
CRSEAL 57523 / 5.75X7X0.5 CRWH1 V SEAL ; NON-RETURNABLE
Part # 57523
BDI # 1254178
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186622