23122EJW33C3
Description
23122EJW33C3 SPHERICAL RLR BRG ; 110MM ID 180MM OD 56MM WD OPEN
Part # 23122EJW33C3
BDI # 18208270
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing