NN-3016 MS P/5

COMPARE

NN-3016 MS P/5

Description
NN-3016 MS P/5 CYLINDRICAL BEARING ; 80MM BORE 125MM OD 34 WID RBEC 5

CONSOLIDATED BEARING

Part # NN-3016 MS P/5

BDI # 205419

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 446057
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY