NN-3036 MS P/5

COMPARE

NN-3036 MS P/5

Description
NN-3036 MS P/5 CYLINDRICAL BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NN-3036 MS P/5

BDI # 205451

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 446083
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY