21318EXQW33 C3
Description
21318EXQW33 C3 SPHERICAL ROLLER BEARING ; 90MM IDX190MM ODX43MM W
Part # 21318EXQW33 C3
BDI # 21450848
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing