300UH10 203
Description
300UH10 203 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XH1213
BDI # 351218
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365301
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5