600 HUB 2-1/8X1/2

COMPARE

600 HUB 2-1/8X1/2

Description
600 HUB 2-1/8X1/2 COUPLING HUB ; 2.125" BORE X 4.5" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M60020416

BDI # 601984

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY