M670B8

COMPARE

M670B8

Description
M670B8 INSERT ; 5.975" OD NBR 1.36" THICKNESS 80A BUNA N

MAGNALOY COUPLING

Part # M670B8

BDI # 602125

Features

Component: Insert
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 5.975
Outside Diameter - Millimeter: 151.765

Other Features: Components May or May Not Intermix Among Brands | Blue
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY