40B16SS
Description
40B16SS ROLLER CHAIN SPROCKET ; 1/2" P 16T 5/8" MIN PLAIN BORE STAINLESS
Part # 40B16SS
BDI # 620169
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
36551
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore