36H300 SK
Description
36H300 SK SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 36H300 SK
BDI # 619090
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.206
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573775
Pitch Diameter - Millimeter:
145.53