P568M50-SK
Description
P568M50-SK SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P568M50-SK
BDI # 610427
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577634
Pitch Diameter - Millimeter:
142.6