P488M30-SDS
Description
P488M30-SDS SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P488M30-SDS
BDI # 610378
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577695
Pitch Diameter - Millimeter:
122.23