F 2.5S SLEEVE WITH O-RING
Description
F 2.5S SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-2.5S-SLEEVE-W/O-RING
BDI # 597458
Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 4400RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
6.25