5202-2NS
Description
5202-2NSL ANGULAR CONTACT BALL BEARING ; 15MM X 35MM X 15.9MM
Part # 52022NSBV2S
BDI # 1403175
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256731
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)