3210 E/C3
Description
3210 E /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE 50MMB 90MMOD 30.2MM WD DR
Part # 3210 E/C3
BDI # 1250377
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)