30100 / 3X4.501X0.383 HMSA25 V

COMPARE

30100 / 3X4.501X0.383 HMSA25 V

Description
CRSEAL 30100 / 3X4.501X0.383 HMSA25 V ; LIP SEAL

SKF

Part # 30100 / 3X4.501X0.383 HMSA25 V

BDI # 1249659

Features

Housing Bore - Millimeter: 114.325
Nominal Width - Millimeter: 9.728
Housing Bore - Inch: 4.501
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 604698

Price Inventory : Available to order
Loading Price
QTY