S10PP2
Description
S10PP2 Z5 FS50000 DEEP GROOVE BALL BRG ; 25.40MM ID 50.80MM OD 7.62MM WD
Part # S10PP2 Z5 FS50000
BDI # 1371822
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1699
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No