VTWE-223
Description
VTWE-223 TAKE-UP BEARING UNIT ; 1-7/16" BORE 17/32" SLOT WID
Part # 767386
BDI # 311572
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN:
23471
Housing Style:
Unit Only
Rolling Element:
Ball Bearing