60BTB30
Description
60BTB30 ROLLER CHAIN SPROCKET ; 3/4" P 30T BORE FOR 2012 BUSHING
Part # 60BTB30
BDI # 623431
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32200
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed