Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | Plug In Type | With Light and Surge Voltage Suppressor | Side Ported
Overall Length - Inch:
6.496
Voltage:
24 VDC
Overall Width - Inch:
1.26