50BTB18
Description
50BTB18 ROLLER CHAIN SPROCKET ; 5/8" P 18T BORE FOR 1610 BUSHING
Part # 50BTB18
BDI # 621900
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32126
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed