17657 / 1.75X2.875X0.313 CRW1 V

COMPARE

17657 / 1.75X2.875X0.313 CRW1 V

Description
CRSEAL 17657 / 1.75X2.875X0.313 CRW1 V ; SGL LIP SEAL

SKF

Part # 17657

BDI # 1244320

Features

Housing Bore - Millimeter: 73.025
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.875
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.75
Shaft Diameter - Millimeter: 44.45
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 183116

Price Inventory : Available to order
Loading Price
QTY