2209

COMPARE

2209

Description
2209 SELF ALIGNING BALL BRG ; 45MM ID 85MM OD 23MM W

NTN

Part # 2209

BDI # 1197967

Features

Enclosure: Open
Outer Race Width - Millimeter: 23
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 3.346

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY