1311 EKTN9
Description
1311 EKTN9 SELF ALIGNING BALL BRG ; 55MM BORE 120MM OD 29MM IR WD
Part # 1311 EKTN9
BDI # 1418671
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing