13797 / 1.375X2.437X0.25 CRW1 R
Description
CRSEAL 13797 / 1.375X2.437X0.25 CRW1 R ; SGL LIP SEAL
Part # 13797
BDI # 1242696
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181928