307SZZ

COMPARE

307SZZ

Description
307SZZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 35MM BORE 80MM OD 21MM WD

SKF

Part # MRC.307SZZ

BDI # 662472

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 21
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4488
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY