L075 5/8 3/16X3/32 KW

COMPARE

L075 5/8 3/16X3/32 KW

Description
L075 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-5/8-3/16X3/32KW

BDI # 592596

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY