L075 14MM 5X2.3MM KW

COMPARE

L075 14MM 5X2.3MM KW

Description
L075 14MM 5X2.3MM KW COUPLING HUB ; 14MM BORE 44.45MM HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-14MMH7-5X2.3MMKW

BDI # 595172

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY