L075 9/16 1/8X1/16 KW
Description
L075 9/16 1/8X1/16 KW COUPLING HUB ; 9/16" BORE 1-3/4" HUB DIA
Part # L075-HUB-9/16-1/8X1/16KW
BDI # 592595
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling