7JES SLEEVE

COMPARE

7JES SLEEVE

Description
7JES COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 7JES-SLEEVE

BDI # 594518

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
Loading Price
QTY