9S 1 1/2
Description
9S 1 1/2 SLEEVE COUPLING FLANGE ; 1-1/2" BORE 6.35" OD 3-5/8" HUB
Part # 9S 1 1/2
BDI # 625789
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs