7S 1 3/8
Description
7S 1 3/8 SLEEVE COUPLING FLANGE ; 1-3/8" BORE 4-5/8" OD 2-13/16" HUB
Part # 7S 1 3/8
BDI # 623944
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs