8S 1-1/8 1/4X1/8 KW
Description
8S 1-1/8 1/4X1/8 KW COUPLING HUB
Part # 8S-FLNG-1-1/8-1/4X1/8KW
BDI # 594342
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs