AKH04-00

COMPARE

AKH04-00

Description
AKH04-00 ; CHECK VALVE STRAIGHT TYPE

SMC

Part # AKH04-00

BDI # 17849797

Features

Port Type: 4 MM Tubing OD
Number of Ports/Way: 2 Port | 2 Way
Actuation: Not Available
Media: Pneumatic
Number of Positions: 1 Position

Inch - Metric: Metric
Other Features: 2.8 Cv Factor | Air Fluid | Straight
Overall Length - Inch: 1.319
Voltage: Not Applicable
Overall Width - Inch: 0.366

Price Inventory : Available to order
Loading Price
QTY