AKH06-00

COMPARE

AKH06-00

Description
AKH06-00 ; CHECK VALVE STRAIGHT TYPE

SMC

Part # AKH06-00

BDI # 17849803

Features

Port Type: 6 MM Tubing OD
Number of Ports/Way: 2 Port | 2 Way
Actuation: Not Available
Media: Pneumatic
Number of Positions: 1 Position

Inch - Metric: Metric
Other Features: 6.5 Cv Factor | Air Fluid | Straight
Overall Length - Inch: 1.461
Voltage: Not Applicable
Overall Width - Inch: 0.457

Price Inventory : Available to order
Loading Price
QTY