Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Out Position | Round Head Combination Screw
Overall Length - Inch:
4.071
Voltage:
24 VDC