AQ240F-06-00
Description
AQ240F-06-00 ; QUICK EXH W/FITTING SILENCER
Part # AQ240F-06-00
BDI # 17825760
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Metric
Other Features:
2.4/2.7 Cv Factor | Air Fluid | With One Touch Fitting | With Silencer
Overall Length - Inch:
1.602
Voltage:
Not Applicable