3205-BD-XL-2HRS-TVH
Description
3205-BD-XL-2HRS-TVH X-LIFE BEARING ; ANGULAR CONTACT 25MM X 52MM X 20.6MM
Part # 3205-BD-XL-2HRS-TVH
BDI # 1143829
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)