7508 DLG
Description
7508 DLG DEEP GROOVE BALL BEARING ; 12.7MM BORE 44.45MM OD 15.875MM WD
Part # 7508 DLG
BDI # 221941
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266071
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes