6004-2NSE9 C3

COMPARE

6004-2NSE9 C3

Description
6004-2NSE9 C3 DEEP GROOVE BALL BEARING ; 20MM BORE 42MM OD 12MM WD

NACHI

Part # 60042NSE9C3BXMM

BDI # 664696

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY