5205-2NS
Description
5205-2NSL ANGULAR CONTACT BALL BEARING ; 25MM X 52MM X 20.6MM
Part # 52052NSBV2S
BDI # 664614
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256743
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)