SB 22315 C3 W33 YSS
Description
SB 22315 C3 W33 YSS SPHERICAL ROLLER BRG ; 75MMX160MMX55MM
Part # 0615666000
BDI # 344661
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing