6765 / 0.688X1.25X0.256 CRWA1 R
Description
CRSEAL 6765 / 0.688X1.25X0.256 CRWA1 R ; DBL LIP SEAL
Part # 6765
BDI # 1242138
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.688
Shaft Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187159