40BTB18
Description
40BTB18 ROLLER CHAIN SPROCKET ; 1/2" 18T BORE FOR 1210 BUSHING
Part # 40BTB18
BDI # 620118
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32050
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed