6206ZZ C3

COMPARE

6206ZZ C3

Description
6206ZZ C3 DEEP-GROOVE BALL BEARING ; 30MM ID X 62MM OD X 16MM WD TWO SHIELDS

NACHI

Part # 6206ZZ C3

BDI # 21450872

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY