TL24L050
Description
TL24L050 BUSHING BORE TIMING BELT PULLEY ; 0.375" PITCH 24 TOOTH 1/2" BELT WD
Part # TL24L050
BDI # 22604408
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed