W 607-2RS1

COMPARE

W 607-2RS1

Description
W 607-2RS1 DEEP GROOVE BALL BEARING

SKF

Part # W 607-2RS1

BDI # 1308739

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 11.28 / each QTY